- 7.38 inch Outside Diameter, 2.02 inch Wide, 4.325-12 Threaded inside Diameter, Round Steel Mounting Flange
description
- Mounting Flanges provide an economical and easy way to mount acme nuts.
features
- Carbon steel construction
- Precision-machined faces ensure proper alignment
- Versatile design allows simple integration and modification
- Corrosion-resistant
- Nuts may be attached with treadlocking fluid or mechanical fasteners
- Full range of sizes to match PowerAC acme nuts
| Internal Thread Size | 4.325-12 UNF |
| Thickness | 2.02 in |
| Bolt Hole | 0.781 in |
| Style | Round |
| Bolt Holes | 6 |
| Material | Steel |
| Bolt Circle Dia. | 6 1/4 in |
| Outside Dia. | 7.38 in |
| Weight | 12.0 LB |

