- 66 mm Outside Diameter, 14 mm Wide, M25x1.5 Threaded inside Diameter, Round Steel Mounting Flange
description
- Mounting Flanges provide an economical and easy way to mount acme nuts.
features
- Carbon steel construction
- Precision-machined faces ensure proper alignment
- Versatile design allows simple integration and modification
- Corrosion-resistant
- Nuts may be attached with treadlocking fluid or mechanical fasteners
- Full range of sizes to match PowerAC acme nuts
| Thickness | 14 mm |
| Bolt Circle Dia. | 53 mm |
| Internal Thread Size | M25x1.5 |
| Bolt Hole | 7.000 mm |
| Bolt Holes | 4 |
| Style | Round |
| Outside Dia. | 66 mm |
| Material | Steel |
| Weight | 0.77 LB |

