- 85 mm Outside Diameter, 16 mm Wide, M40x1.5 Threaded inside Diameter, Round Steel Mounting Flange
description
- Mounting Flanges provide an economical and easy way to mount acme nuts.
features
- Corrosion-resistant
- Nuts may be attached with treadlocking fluid or mechanical fasteners
- Full range of sizes to match PowerAC acme nuts
- Versatile design allows simple integration and modification
- Carbon steel construction
- Precision-machined faces ensure proper alignment
| Bolt Circle Dia. | 70 mm |
| Style | Round |
| Material | Steel |
| Bolt Holes | 4 |
| Thickness | 16 mm |
| Outside Dia. | 85 mm |
| Internal Thread Size | M40x1.5 |
| Bolt Hole | 7.000 mm |
| Weight | 3.19 LB |

