- 120 mm Outside Diameter, 21 mm Wide, M55x1.5 Threaded inside Diameter, Round Steel Mounting Flange
description
- Mounting Flanges provide an economical and easy way to mount acme nuts.
features
- Carbon steel construction
- Precision-machined faces ensure proper alignment
- Versatile design allows simple integration and modification
- Corrosion-resistant
- Nuts may be attached with treadlocking fluid or mechanical fasteners
- Full range of sizes to match PowerAC acme nuts
| Outside Dia. | 120 mm |
| Internal Thread Size | M55x1.5 |
| Bolt Hole | 11.000 mm |
| Thickness | 21 mm |
| Material | Steel |
| Style | Round |
| Bolt Holes | 4 |
| Bolt Circle Dia. | 90 mm |
| Weight | 0.85 LB |

