- 150 mm Outside Diameter, 36 mm Wide, M80x2 Threaded inside Diameter, Round Steel Mounting Flange
description
- Mounting Flanges provide an economical and easy way to mount acme nuts.
features
- Carbon steel construction
- Precision-machined faces ensure proper alignment
- Versatile design allows simple integration and modification
- Corrosion-resistant
- Nuts may be attached with treadlocking fluid or mechanical fasteners
- Full range of sizes to match PowerAC acme nuts
| Bolt Circle Dia. | 120 mm |
| Bolt Hole | 17.000 mm |
| Bolt Holes | 6 |
| Material | Steel |
| Style | Round |
| Internal Thread Size | M80x2 |
| Outside Dia. | 150 mm |
| Thickness | 36 mm |
| Weight | 9.88 LB |

