- 2 inch Outside Diameter, 0.281 inch Wide, 5/8-18 Threaded inside Diameter, Round Aluminchum Mounting Flange
description
- Mounting Flanges provide an economical and easy way to mount acme nuts.
features
- Carbon steel construction
- Precision-machined faces ensure proper alignment
- Versatile design allows simple integration and modification
- Corrosion-resistant
- Nuts may be attached with treadlocking fluid or mechanical fasteners
- Full range of sizes to match PowerAC acme nuts
| Thickness | 0.281 in |
| Outside Dia. | 2 in |
| Bolt Circle Dia. | 1 1/2 in |
| Material | Aluminum |
| Bolt Holes | 4 |
| Internal Thread Size | 5/8-18 UNF |
| Style | Round |
| Bolt Hole | 0.177 in |
| Weight | 0.1 LB |

