- 7 Piece
- T40 Maximum Size Range
- T10 Minimum Size Range
description
- The BRONZ/AC material was selected after extensive testing of various materials and lubricants. The test results indicated low friction, minimum wear and longer life as benefits in using BRONZ/AC nut material
features
- 15 °F to 350 °F operating range
- High static load capacities
- Low friction with minimum wear delivers long life
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
| Material | Bronze |
| Style | Round |
| Thread Form | Centralizing |
| Effective Threads per Inch | 4 |
| Thread Diameter | 1/2 |
| Efficiency | 57 % |
| Torque to Raise 1 Pound | 0.07 lb/in |
| Static Load Rating [Max] | 1250 lbf |
| Length | 3/4 in |
| External Thread Size | .937-16 |
| Threads per Inch | 8 |
| Thread Hand | Left Hand |
| Screw Size | 1/2-4 |
| External Thread Length | 0.5 in |
| Thread Starts | 2 |
| Type | Standard Non-Adjustable |
| Outside Dia. | 1.12 in |
| Size Range [Min] | T10 |
| Size Range [Max] | T40 |
| No. of Pieces | 7 |
| Handle Style | Dual Material |
| Weight | 0.2 LB |

