- Slotted Tip Type
- 1/4 in Tip Size
- Alloy Steel Material
description
- GEARWRENCH screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual material of the handle is oil and solvent resistant. The tips have a black oxide, non-slip coating. The part numbers and sizes are laser etched on the blade.
features
- 15 °F to 350 °F operating range
- High static load capacities
- Low friction with minimum wear delivers long life
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
| Thread Starts | 1 |
| External Thread Size | 1.000-18 |
| Threads per Inch | 6 |
| Screw Size | 3/4-6 |
| External Thread Length | 0.5 in |
| Style | Round |
| Static Load Rating [Max] | 2812 lbf |
| Thread Form | Centralizing |
| Efficiency | 36 % |
| Thread Hand | Left Hand |
| Effective Threads per Inch | 6 |
| Thread Diameter | 3/4 |
| Outside Dia. | 1.12 in |
| Type | Standard Non-Adjustable |
| Length | 1 1/4 in |
| Material | Alloy Steel |
| Torque to Raise 1 Pound | 0.073 lb/in |
| Handle Material | Dual Material |
| Handle Diameter | 1.14 in |
| Handle Length | 4.14 in |
| Tip Size | 1/4 in |
| Tip Type | Slotted |
| Blade Dia. | 0.425 in |
| Magnetic | No |
| Tip Finish | Black Oxide |
| Handle Color | Black & Red |
| Finish | Black Oxide |
| Tip Thickness | 0.040 in |
| Handle Style | Straight |
| Blade Length | 24 in |
| Weight | 0.3 LB |

