- 1/4 in Socket Drive Size
- T20 Socket Size
- Alloy Steel Material
- 1.53 in Overall Length
description
- The BRONZ/AC material was selected after extensive testing of various materials and lubricants. The test results indicated low friction, minimum wear and longer life as benefits in using BRONZ/AC nut material
features
- 15 °F to 350 °F operating range
- High static load capacities
- Low friction with minimum wear delivers long life
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
| Style | Round |
| Length | 2 1/2 in |
| Material | Alloy Steel |
| Thread Hand | Left Hand |
| External Thread Size | 2.548-18 |
| Screw Size | 1 3/4-4 |
| Threads per Inch | 4 |
| External Thread Length | 0.88 in |
| Efficiency | 26 % |
| Torque to Raise 1 Pound | 0.153 lb/in |
| Type | Standard Non-Adjustable |
| Thread Diameter | 1 3/4 |
| Effective Threads per Inch | 4 |
| Thread Form | Centralizing |
| Thread Starts | 1 |
| Outside Dia. | 2.75 in |
| Static Load Rating [Max] | 15312 lbf |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Socket Drive Size | 1/4 in |
| Overall Length | 1.53 in |
| Nose Diameter | 0.508 in |
| Exposed Bit Length | 0.688 in |
| Tip Type | Torx® |
| Bit Length | 0.984 in |
| Magnetic | No |
| Socket Size | T20 |
| Drive End | 0.508 in |
| Weight | 2.0 LB |

