- 1/4 in Socket Drive Size
- 11 mm Socket Size
- 12 Points
- Alloy Steel Material
- 0.965 in Overall Length
description
- The BRONZ/AC material was selected after extensive testing of various materials and lubricants. The test results indicated low friction, minimum wear and longer life as benefits in using BRONZ/AC nut material
features
- 15 °F to 350 °F operating range
- High static load capacities
- Low friction with minimum wear delivers long life
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
| Thread Starts | 1 |
| Thread Form | Centralizing |
| Effective Threads per Inch | 5 |
| Type | Standard Non-Adjustable |
| Length | 2 3/4 in |
| Static Load Rating [Max] | 20000 lbf |
| Material | Alloy Steel |
| Thread Diameter | 2 |
| Efficiency | 20 % |
| Style | Round |
| Threads per Inch | 5 |
| Outside Dia. | 2.75 in |
| Torque to Raise 1 Pound | 0.159 lb/in |
| Thread Hand | Left Hand |
| Screw Size | 2-5 |
| External Thread Length | 0.88 in |
| External Thread Size | 2.548-18 |
| Wrench End | 0.622 in |
| Finish | Full Polish Chrome |
| Magnetic | No |
| Length Type | Standard |
| Bolt Clearance | 0.220 in |
| Wrench Depth | 0.492 in |
| Socket Drive Size | 1/4 in |
| Socket Size | 11 mm |
| Inch/Metric | Metric |
| Overall Length | 0.965 in |
| No. of Points | 12 |
| Drive End | 0.622 in |
| Weight | 2.5 LB |

