- 1/4 in Socket Drive Size
- 5/16 in Socket Size
- 12 Points
- Alloy Steel Material
- 1.929 in Overall Length
description
- The BRONZ/AC material was selected after extensive testing of various materials and lubricants. The test results indicated low friction, minimum wear and longer life as benefits in using BRONZ/AC nut material
features
- 15 °F to 350 °F operating range
- High static load capacities
- Low friction with minimum wear delivers long life
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
| Type | Standard Non-Adjustable |
| Effective Threads per Inch | 4 |
| Style | Round |
| Thread Form | Centralizing |
| Static Load Rating [Max] | 25312 lbf |
| Material | Alloy Steel |
| Outside Dia. | 3.38 in |
| Screw Size | 2 1/4-4 |
| Efficiency | 22 % |
| Thread Diameter | 2 1/4 |
| External Thread Size | 3.137-12 |
| Threads per Inch | 4 |
| Length | 3.060 in |
| Thread Hand | Left Hand |
| Thread Starts | 1 |
| Torque to Raise 1 Pound | 0.181 lb/in |
| External Thread Length | 1.56 in |
| Socket Size | 5/16 in |
| Wrench End | 0.453 in |
| Overall Length | 1.929 in |
| Length Type | Deep |
| No. of Points | 12 |
| Socket Drive Size | 1/4 in |
| Drive End | 0.469 in |
| Magnetic | No |
| Bolt Clearance | 0.217 in |
| Inch/Metric | Inch |
| Finish | Full Polish Chrome |
| Wrench Depth | 0.197 in |
| Weight | 3.0 LB |

