- 1/4 in Socket Drive Size
- 8 mm Socket Size
- 6 Points
- Alloy Steel Material
- 1.378 in Overall Length
description
- The BRONZ/AC material was selected after extensive testing of various materials and lubricants. The test results indicated low friction, minimum wear and longer life as benefits in using BRONZ/AC nut material
features
- 15 °F to 350 °F operating range
- High static load capacities
- Low friction with minimum wear delivers long life
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
| Thread Starts | 1 |
| Material | Alloy Steel |
| Threads per Inch | 4 |
| Type | Standard Non-Adjustable |
| External Thread Size | 3.137-12 |
| Thread Form | Centralizing |
| Outside Dia. | 3.38 in |
| Static Load Rating [Max] | 31250 lbf |
| External Thread Length | 1.56 in |
| Screw Size | 2 1/2-4 |
| Thread Hand | Left Hand |
| Efficiency | 20 % |
| Length | 3.380 in |
| Style | Round |
| Torque to Raise 1 Pound | 0.199 lb/in |
| Effective Threads per Inch | 4 |
| Thread Diameter | 2 1/2 |
| Inch/Metric | Metric |
| Wrench End | 0.465 in |
| Socket Drive Size | 1/4 in |
| Socket Size | 8 mm |
| Drive End | 0.551 in |
| Overall Length | 1.378 in |
| Finish | Full Polish Chrome |
| No. of Points | 6 |
| Magnetic | No |
| Wrench Depth | 0.270 in |
| Weight | 3.0 LB |

