- 4.38 Inch Wide, 4.38 Inch Height, 2.36 Inch Deep, 30 mm Bearing Bore, Bearing End Support Flange Mounted With Standard Angular Contact Bearing
| Bearing Bore | 30 mm |
| Bolt Hole Size | 0.531 in |
| Flange Thickness | 1.17 in |
| Pilot Diameter [Max] | 3.1492 in |
| Bolt Clearance | 0.81 in |
| Bolt Holes | 4 |
| Overall Thickness | 2.36 in |
| Pilot Diameter [Min] | 3.1482 in |
| Bolt Circle Dia. | 4 1/4 in |
| Weight | 6.66 LB |

