- 2.5 Inch Wide, 2.5 Inch Height, 1.57 Inch Deep, 12 mm Bearing Bore, Bearing End Support Flange Mounted With Standard Angular Contact Bearing
| Bolt Hole Size | 0.266 in |
| Bearing Bore | 12 mm |
| Flange Thickness | 0.82 in |
| Bolt Clearance | 0.44 in |
| Bolt Circle Dia. | 2 1/2 in |
| Pilot Diameter [Max] | 1.8894 in |
| Bolt Holes | 4 |
| Overall Thickness | 1.57 in |
| Pilot Diameter [Min] | 1.8888 in |
| Weight | 1.64 LB |

