- 2.7 Inch Wide, 2.7 Inch Height, 1.71 Inch Deep, 15 mm Bearing Bore, Bearing End Support Flange Mounted With Standard Angular Contact Bearing
| Flange Thickness | 0.83 in |
| Bolt Circle Dia. | 2 3/4 in |
| Pilot Diameter [Max] | 2.1256 in |
| Pilot Diameter [Min] | 2.125 in |
| Overall Thickness | 1.71 in |
| Bolt Holes | 4 |
| Bearing Bore | 15 mm |
| Bolt Clearance | 0.44 in |
| Bolt Hole Size | 0.281 in |
| Weight | 2.0 LB |

