- 1.88 Inch Wide, 1.88 Inch Height, 1.06 Inch Deep, 8 mm Bearing Bore, Bearing End Support Flange Mounted With Precision Angular Contact Bearing
| Bolt Clearance | 0.44 in |
| Pilot Diameter [Min] | 1.377 in |
| Bolt Holes | 4 |
| Overall Thickness | 1.06 in |
| Bolt Circle Dia. | 1 7/8 in |
| Bearing Bore | 8 mm |
| Flange Thickness | 0.56 in |
| Pilot Diameter [Max] | 1.3775 in |
| Bolt Hole Size | 0.266 in |
| Weight | 0.62 LB |

