- 2 Inch Wide, 2 Inch Height, 1.33 Inch Deep, 10 mm Bearing Bore, Bearing End Support Flange Mounted With Precision Angular Contact Bearing
| Bolt Holes | 4 |
| Bolt Clearance | 0.44 in |
| Bolt Hole Size | 0.266 in |
| Bearing Bore | 10 mm |
| Bolt Circle Dia. | 2 in |
| Pilot Diameter [Min] | 1.4951 in |
| Overall Thickness | 1.33 in |
| Pilot Diameter [Max] | 1.4957 in |
| Flange Thickness | 0.62 in |
| Weight | 0.88 LB |

