- 3.38 Inch Wide, 3.38 Inch Height, 1.98 Inch Deep, 20 mm Bearing Bore, Bearing End Support Flange Mounted With Precision Angular Contact Bearing
| Overall Thickness | 1.98 in |
| Bolt Holes | 4 |
| Flange Thickness | 0.95 in |
| Bolt Circle Dia. | 3 1/4 in |
| Pilot Diameter [Max] | 2.5185 in |
| Pilot Diameter [Min] | 2.5185 in |
| Bolt Clearance | 0.53 in |
| Bolt Hole Size | 0.344 in |
| Bearing Bore | 20 mm |
| Weight | 3.66 LB |

