- 6.5 Inch Wide, 3.69 Inch Height, 1.94 Inch Deep, 30 mm Bearing Bore, Bearing End Support With Standard Angular Contact Bearing
description
- The rugged steel construction utilizes precision angular contact bearings that provide the high axial rigidity that acme screw systems require.
- Precision mounting faces on the bottom and the back of the EZZE-MOUNT provide two precision mounting surfaces for maximum design flexibility.
features
- EZZE-MOUNTS allow for mounting in a variety of positions. Mounting holes are predrilled for face or bottom mount.
- EZZE-MOUNTS are designed to accommodate the normal operating loads of the screw without sacrificing size.
| Depth | 1.94 in |
| Bolt Hole Size | 0.66 in |
| Bolt Holes - Foot Mount | 2 |
| Bolt Holes - Face Mount | 4 |
| Base to Center Height of Shaft | 1 7/8 in |
| Bolt Hole Spacing Vertical | 2 in |
| Bolt Hole Spacing Horizontal | 4 3/4 in |
| Bearing Bore | 30 mm |
| Weight | 10.3 LB |

