- 10 Inch Wide, 7.5 Inch Height, 4.19 Inch Deep, 60 mm Bearing Bore, Bearing End Support With Standard Angular Contact Bearing
description
- The rugged steel construction utilizes precision angular contact bearings that provide the high axial rigidity that acme screw systems require.
- Precision mounting faces on the bottom and the back of the EZZE-MOUNT provide two precision mounting surfaces for maximum design flexibility.
features
- EZZE-MOUNTS allow for mounting in a variety of positions. Mounting holes are predrilled for face or bottom mount.
- EZZE-MOUNTS are designed to accommodate the normal operating loads of the screw without sacrificing size.
| Bearing Bore | 60 mm |
| Bolt Holes - Foot Mount | 4 |
| Base to Center Height of Shaft | 4 in |
| Bolt Hole Spacing Horizontal | 8 in |
| Bolt Hole Spacing Vertical | 2 1/2 in |
| Depth | 4.19 in |
| Bolt Hole Size | 1.03 in |
| Bolt Holes - Face Mount | 6 |
| Weight | 71.6 LB |

