- 2 Inch Wide, 1.38 Inch Height, 1.19 Inch Deep, 8 mm Bearing Bore, Bearing End Support With Precision Angular Contact Bearing
description
- Precision mounting faces on the bottom and the back of the EZZE-MOUNT provide two precision mounting surfaces for maximum design flexibility.
- The rugged steel construction utilizes precision angular contact bearings that provide the high axial rigidity that acme screw systems require.
features
- EZZE-MOUNTS allow for mounting in a variety of positions. Mounting holes are predrilled for face or bottom mount.
- EZZE-MOUNTS are designed to accommodate the normal operating loads of the screw without sacrificing size.
| Bolt Hole Spacing Horizontal | 1 1/2 in |
| Bolt Hole Spacing Vertical | 0.88 in |
| Bolt Hole Size | 0.22 in |
| Bolt Holes - Foot Mount | 2 |
| Bolt Holes - Face Mount | 4 |
| Base to Center Height of Shaft | 0.687 in |
| Depth | 1.06 in |
| Bearing Bore | 8 mm |
| Weight | 0.66 LB |

