- 5 Inch Wide, 3.03 Inch Height, 1.72 Inch Deep, 20 mm Bearing Bore, Bearing End Support With Precision Angular Contact Bearing
description
- The rugged steel construction utilizes precision angular contact bearings that provide the high axial rigidity that acme screw systems require.
- Precision mounting faces on the bottom and the back of the EZZE-MOUNT provide two precision mounting surfaces for maximum design flexibility.
features
- EZZE-MOUNTS allow for mounting in a variety of positions. Mounting holes are predrilled for face or bottom mount.
- EZZE-MOUNTS are designed to accommodate the normal operating loads of the screw without sacrificing size.
| Base to Center Height of Shaft | 1 5/8 in |
| Bolt Hole Spacing Vertical | 1 1/2 in |
| Bolt Holes - Foot Mount | 2 |
| Depth | 1.72 in |
| Bolt Hole Size | 0.47 in |
| Bolt Holes - Face Mount | 4 |
| Bearing Bore | 20 mm |
| Bolt Hole Spacing Horizontal | 3 3/4 in |
| Weight | 6.22 LB |

