- 8.5 Inch Wide, 5.62 Inch Height, 3.47 Inch Deep, 45 mm Bearing Bore, Bearing End Support With Precision Angular Contact Bearing
description
- The rugged steel construction utilizes precision angular contact bearings that provide the high axial rigidity that acme screw systems require.
- Precision mounting faces on the bottom and the back of the EZZE-MOUNT provide two precision mounting surfaces for maximum design flexibility.
features
- EZZE-MOUNTS allow for mounting in a variety of positions. Mounting holes are predrilled for face or bottom mount.
- EZZE-MOUNTS are designed to accommodate the normal operating loads of the screw without sacrificing size.
| Base to Center Height of Shaft | 2.812 in |
| Depth | 3.47 in |
| Bearing Bore | 45 mm |
| Bolt Hole Spacing Horizontal | 6.62 in |
| Bolt Hole Spacing Vertical | 1.81 in |
| Bolt Hole Size | 0.81 in |
| Bolt Holes - Foot Mount | 4 |
| Bolt Holes - Face Mount | 6 |
| Weight | 35.75 LB |

