- 3.340-12 NF-3 Thread Inside Diameter, 5.375 Inch Outside Diameter, 0.77 Thick, Steel Mounting Flange
features
- The mounting flanges provide an economical and easy way to mount Ball nuts. Standard flange material is carbon steel.
| Bolt Hole Size | 0.656 in |
| Outside Dia. | 5.375 in |
| Material | Steel |
| Internal Thread Size | 3.340-12 UNF |
| Thickness | 0.77 in |
| Bolt Holes | 6 |
| Flange Diameter | 5.375 in |
| Bolt Circle Dia. | 4 3/8 in |
| Weight | 3.19 LB |

