- 1000-1000 Standard Ball Nut W/Flange Pinned Together
description
- Provides an easy, economical way to install PowerTRAC™ ball nuts in your equipment.
features
- Carbon steel construction
- Precision-machined faces ensure proper alignment
- Versatile design allows simple integration and modification
- Corrosion resistant
- Nuts may be attached with treadlocking fluid or mechanical fasteners
- Full range of sizes to match PowerTRAC ball nuts
- Carbon steel flanges
| Thread Lead | 1 in |
| Bolt Holes | 4 |
| Bolt Circle Dia. | 2 3/4 in |
| Flange Thickness | 0.63 in |
| Ball Nut P/N | SBN7509 |
| Flange Diameter | 3.25 in |
| Ball Circle Dia. | 1 in |
| Length | 3 in |
| Flange P/N | FLG7571 |
| Weight | 5.2 LB |

