- 2250-0500 Standard Ball Nut W/Flange Pinned Together
description
- Provides an easy, economical way to install PowerTRAC™ ball nuts in your equipment.
features
- Carbon steel construction
- Precision-machined faces ensure proper alignment
- Versatile design allows simple integration and modification
- Corrosion resistant
- Nuts may be attached with treadlocking fluid or mechanical fasteners
- Full range of sizes to match PowerTRAC ball nuts
- Carbon steel flanges
| Flange Thickness | 1.582 in |
| Bolt Holes | 6 |
| Length | 6.688 in |
| Ball Circle Dia. | 2.25 in |
| Bolt Circle Dia. | 4 3/8 in |
| Ball Nut P/N | SBN7516 |
| Flange Diameter | 5.375 in |
| Thread Lead | 1/2 in |
| Flange P/N | FLG7574 |
| Weight | 15.0 LB |

