- 1500-1000 Standard Ball Nut W/Flange Pinned Together
description
- Provides an easy, economical way to install PowerTRAC™ ball nuts in your equipment.
features
- Carbon steel construction
- Precision-machined faces ensure proper alignment
- Versatile design allows simple integration and modification
- Corrosion resistant
- Nuts may be attached with treadlocking fluid or mechanical fasteners
- Full range of sizes to match PowerTRAC ball nuts
- Carbon steel flanges
| Ball Circle Dia. | 1.5 in |
| Bolt Holes | 4 |
| Flange Thickness | 1.02 in |
| Flange Diameter | 4.937 in |
| Flange P/N | FLG7777 |
| Bolt Circle Dia. | 4.215 in |
| Thread Lead | 1 in |
| Ball Nut P/N | SBN8280 |
| Length | 3.628 in |
| Weight | 7.2 LB |

