- .375" Nominal Diameter
- .156" Ball Diameter
- High Performance Outer Race w/ 3 Active Circuits
| Outside Dia. [Max] | 1.161 in |
| No. of Grooves | 3 |
| Overall Length | 1.67 in |
| Body Length | 1.1 in |
| Dynamic Load Rating | 200 lbf |
| Return Guide Type | High Preformance Return Guide |
| Spline O.D. | 3/8 in |
| Static Load Rating [Max] | 626 lbf |
| No. of Balls | 54 |
| Outside Dia. [Min] | 1.16 in |
| Ball Dia. | 5/32 in |
| No. of Circuits | Three |
| Weight | 0.32 LB |

