- .625" Nominal Diameter
- .187" Ball Diameter
- High Performance Outer Race w/ 3 Active Circuits
| Overall Length | 2.5 in |
| Return Guide Type | High Preformance Return Guide |
| Spline O.D. | 5/8 in |
| Dynamic Load Rating | 585 lbf |
| Outside Dia. [Min] | 1.53 in |
| Static Load Rating [Max] | 1770 lbf |
| No. of Grooves | 3 |
| Ball Dia. | 3/16 in |
| No. of Balls | 60 |
| No. of Circuits | Three |
| Outside Dia. [Max] | 1.531 in |
| Body Length | 1.505 in |
| Weight | 0.96 LB |

