- 2.500" Nominal Diameter
- .375" Ball Diameter
- High Performance Outer Race w/ 3 Active Circuits
| Spline O.D. | 2 1/2 in |
| Static Load Rating [Max] | 32620 lbf |
| No. of Balls | 66 |
| No. of Grooves | 3 |
| Body Length | 3.38 in |
| Return Guide Type | High Preformance Return Guide |
| Ball Dia. | 3/8 in |
| Outside Dia. [Min] | 4.169 in |
| Dynamic Load Rating | 18500 lbf |
| Overall Length | 4.524 in |
| No. of Circuits | Three |
| Outside Dia. [Max] | 4.17 in |
| Weight | 6.5 LB |

