- 1.000" Nominal Diameter
- .187" Ball Diameter
- High Performance Outer Race w/ 6 Active Circuits
| Return Guide Type | High Preformance Return Guide |
| Dynamic Load Rating | 2600 lbf |
| Outside Dia. [Min] | 1.905 in |
| Body Length | 2.068 in |
| No. of Balls | 156 |
| Ball Dia. | 3/16 in |
| Overall Length | 2.72 in |
| No. of Circuits | Six |
| Outside Dia. [Max] | 1.906 in |
| Static Load Rating [Max] | 7800 lbf |
| No. of Grooves | 6 |
| Spline O.D. | 1 in |
| Weight | 1.48 LB |

