- 1" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/o Wipers
description
- Manufactured with 440C stainless steel outer shell, bearing balls and end rings, this series is available in precision and open configurations. Popular sizes meet the same tolerance requirements as our Precision Series.
| Static Load Rating [Max] | 3e-037 lbf |
| Seal Material | N/A |
| Self Aligning | No |
| Mounting Hole Size | N/A |
| Type of Bearing | Ball |
| Style of Bearing | Closed |
| Dynamic Load Rating | 270 lbf |
| Distance Between Retaining Rings | 1.625 in |
| Corrosion Resistant | Yes |
| Preload | Yes |
| Distance Between O-Rings | N/A |
| Accuracy Class | Precision |
| Shaft Dia. | 1 in |
| Material | 440C Stainless Steel |
| Inch/Metric | Inch |
| O.D. | 1.5625 in |
| Trunion Type | N/A |
| Length Thru Mounting Hole | N/A |
| Seals | None |
| Center to Shaft | N/A |
| Retaining Ring Groove Width | 0.068 in |
| Recommended Shafting Class | L |
| Length | 2 1/4 in |
| Weight | 0.49 LB |

