- 1.5" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/Wipers
description
- Integrally Sealed units reduce user assembly costs by eliminating the need to mount separate seals where protection from contamination is required. Extra retaining ring grooves are provided in the outer shell so that the bearings can be mounted in the user's housing as well as in PowerTrax™ pillow blocks.
| Recommended Shafting Class | L |
| Accuracy Class | Precision |
| Material | Hardened Chrome Steel Black Oxide |
| Type of Bearing | Ball |
| O.D. | 2.375 in |
| Length | 3.438 in |
| Self Aligning | No |
| Distance Between Retaining Rings | 2.25 in |
| Inch/Metric | Inch |
| Trunion Type | N/A |
| Distance Between O-Rings | N/A |
| Seals | Both Ends |
| Preload | Yes |
| Mounting Hole Size | N/A |
| Length Thru Mounting Hole | N/A |
| Seal Material | Buna-N |
| Shaft Dia. | 1.5 in |
| Retaining Ring Groove Width | 0.086 in |
| Style of Bearing | Closed |
| Static Load Rating [Max] | 3e-037 lbf |
| Corrosion Resistant | No |
| Dynamic Load Rating | 750 lbf |
| Center to Shaft | N/A |
| Weight | 1.62 LB |

