- 2" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/o Wipers
description
- The Precision PowerTrax™ is used in the greatest range of industrial applications. Close tolerances provide smooth, quiet operation.
| O.D. | 3 in |
| Style of Bearing | Closed |
| Accuracy Class | Precision |
| Type of Bearing | Ball |
| Inch/Metric | Inch |
| Corrosion Resistant | No |
| Seal Material | N/A |
| Preload | Yes |
| Center to Shaft | N/A |
| Dynamic Load Rating | 1080 lbf |
| Retaining Ring Groove Width | 0.103 in |
| Mounting Hole Size | N/A |
| Length Thru Mounting Hole | N/A |
| Trunion Type | N/A |
| Shaft Dia. | 2 in |
| Material | Hardened Chrome Steel Black Oxide |
| Distance Between O-Rings | N/A |
| Distance Between Retaining Rings | 3 in |
| Length | 4 in |
| Seals | None |
| Static Load Rating [Max] | 3e-037 lbf |
| Self Aligning | No |
| Recommended Shafting Class | L |
| Weight | 2.78 LB |

