- 2.5" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/o Wipers
description
- The Precision PowerTrax™ is used in the greatest range of industrial applications. Close tolerances provide smooth, quiet operation.
| Type of Bearing | Ball |
| Dynamic Load Rating | 1760 lbf |
| Self Aligning | No |
| Static Load Rating [Max] | 3e-037 lbf |
| Mounting Hole Size | N/A |
| Corrosion Resistant | No |
| Preload | Yes |
| Distance Between Retaining Rings | 3.75 in |
| O.D. | 3.75 in |
| Accuracy Class | Precision |
| Trunion Type | N/A |
| Seal Material | N/A |
| Inch/Metric | Inch |
| Material | Hardened Chrome Steel Black Oxide |
| Recommended Shafting Class | L |
| Distance Between O-Rings | N/A |
| Retaining Ring Groove Width | 0.12 in |
| Center to Shaft | N/A |
| Length | 5 in |
| Style of Bearing | Closed |
| Shaft Dia. | 2.5 in |
| Length Thru Mounting Hole | N/A |
| Seals | None |
| Weight | 5.44 LB |

