- 0.25" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/o Wipers
description
- Manufactured with 440C stainless steel outer shell, bearing balls and end rings, this series is available in precision and open configurations. Popular sizes meet the same tolerance requirements as our Precision Series.
| Style of Bearing | Closed |
| Dynamic Load Rating | 17 lbf |
| Recommended Shafting Class | L |
| Self Aligning | No |
| Distance Between O-Rings | N/A |
| Center to Shaft | N/A |
| Length | 3/4 in |
| Corrosion Resistant | Yes |
| Seal Material | N/A |
| Type of Bearing | Ball |
| Material | 440C Stainless Steel |
| Retaining Ring Groove Width | 0.039 in |
| Shaft Dia. | 0.25 in |
| O.D. | 0.5 in |
| Length Thru Mounting Hole | N/A |
| Trunion Type | N/A |
| Accuracy Class | Precision |
| Distance Between Retaining Rings | 0.437 in |
| Static Load Rating [Max] | 3e-037 lbf |
| Preload | Yes |
| Inch/Metric | Inch |
| Mounting Hole Size | N/A |
| Seals | None |
| Weight | 0.02 LB |

