- 0.375" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/o Wipers
description
- The Precision PowerTrax™ is used in the greatest range of industrial applications. Close tolerances provide smooth, quiet operation.
| Trunion Type | N/A |
| O.D. | 0.625 in |
| Style of Bearing | Closed |
| Distance Between O-Rings | N/A |
| Retaining Ring Groove Width | 0.039 in |
| Distance Between Retaining Rings | 0.562 in |
| Corrosion Resistant | No |
| Preload | Yes |
| Recommended Shafting Class | L |
| Accuracy Class | Precision |
| Mounting Hole Size | N/A |
| Dynamic Load Rating | 51 lbf |
| Length | 7/8 in |
| Inch/Metric | Inch |
| Type of Bearing | Ball |
| Length Thru Mounting Hole | N/A |
| Seal Material | N/A |
| Seals | None |
| Material | Hardened Chrome Steel Black Oxide |
| Shaft Dia. | 0.375 in |
| Self Aligning | No |
| Center to Shaft | N/A |
| Weight | 0.04 LB |

