- 0.5" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/Wipers
description
- Manufactured with 440C stainless steel outer shell, bearing balls and end rings, this series is available in precision and open configurations. Popular sizes meet the same tolerance requirements as our Precision Series.
| Style of Bearing | Closed |
| Material | 440C Stainless Steel |
| Distance Between O-Rings | N/A |
| Center to Shaft | N/A |
| Retaining Ring Groove Width | 0.046 in |
| Seal Material | Buna-N |
| Length | 1 7/16 in |
| Shaft Dia. | 0.5 in |
| Preload | Yes |
| Trunion Type | N/A |
| Distance Between Retaining Rings | 0.875 in |
| Recommended Shafting Class | L |
| Mounting Hole Size | N/A |
| Length Thru Mounting Hole | N/A |
| Inch/Metric | Inch |
| O.D. | 0.875 in |
| Seals | Both Ends |
| Accuracy Class | Precision |
| Static Load Rating [Max] | 3e-037 lbf |
| Self Aligning | No |
| Dynamic Load Rating | 71 lbf |
| Corrosion Resistant | Yes |
| Type of Bearing | Ball |
| Weight | 0.12 LB |

