- 0.625" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/Wipers
description
- Integrally Sealed units reduce user assembly costs by eliminating the need to mount separate seals where protection from contamination is required. Extra retaining ring grooves are provided in the outer shell so that the bearings can be mounted in the user's housing as well as in PowerTrax™ pillow blocks.
| Style of Bearing | Closed |
| Preload | Yes |
| Seal Material | Buna-N |
| Distance Between O-Rings | N/A |
| Self Aligning | No |
| Material | Hardened Chrome Steel Black Oxide |
| Length Thru Mounting Hole | N/A |
| Recommended Shafting Class | L |
| Length | 1 11/16 in |
| Mounting Hole Size | N/A |
| Dynamic Load Rating | 180 lbf |
| Type of Bearing | Ball |
| Accuracy Class | Precision |
| Trunion Type | N/A |
| Seals | Both Ends |
| O.D. | 1.125 in |
| Corrosion Resistant | No |
| Center to Shaft | N/A |
| Inch/Metric | Inch |
| Distance Between Retaining Rings | 1 in |
| Shaft Dia. | 0.625 in |
| Retaining Ring Groove Width | 0.056 in |
| Weight | 0.24 LB |

