- 0.75" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/o Wipers
description
- Manufactured with 440C stainless steel outer shell, bearing balls and end rings, this series is available in precision and open configurations. Popular sizes meet the same tolerance requirements as our Precision Series.
| Style of Bearing | Closed |
| Center to Shaft | N/A |
| Seal Material | N/A |
| Dynamic Load Rating | 143 lbf |
| Distance Between O-Rings | N/A |
| Distance Between Retaining Rings | 1.062 in |
| Inch/Metric | Inch |
| O.D. | 1.25 in |
| Preload | Yes |
| Trunion Type | N/A |
| Accuracy Class | Precision |
| Material | 440C Stainless Steel |
| Recommended Shafting Class | L |
| Corrosion Resistant | Yes |
| Retaining Ring Groove Width | 0.056 in |
| Seals | None |
| Type of Bearing | Ball |
| Shaft Dia. | 0.75 in |
| Length | 1 5/8 in |
| Self Aligning | No |
| Mounting Hole Size | N/A |
| Static Load Rating [Max] | 3e-037 lbf |
| Length Thru Mounting Hole | N/A |
| Weight | 0.25 LB |

