- 1 Inch Shaft Diameter, 1.567 Inch Outside Diameter, 0.187 Inch Wide, Closed Stainless Steel Linear Bearing Seal
| Material | Nitrile Buna-N |
| Shaft Dia. | 1 in |
| Case Material | Stainless Steel |
| Outside Dia. | 1.567 in |
| Type | Closed |
| Weight | 0.25 LB |
| Material | Nitrile Buna-N |
| Shaft Dia. | 1 in |
| Case Material | Stainless Steel |
| Outside Dia. | 1.567 in |
| Type | Closed |
| Weight | 0.25 LB |