- 2 Inch Shaft Diameter, 3.004 Inch Outside Diameter, 0.375 Inch Wide, Closed Steel Linear Bearing Seal
| Type | Closed |
| Case Material | Steel Case |
| Material | Nitrile Buna-N |
| Shaft Dia. | 2 in |
| Outside Dia. | 3.004 in |
| Weight | 0.375 LB |
| Type | Closed |
| Case Material | Steel Case |
| Material | Nitrile Buna-N |
| Shaft Dia. | 2 in |
| Outside Dia. | 3.004 in |
| Weight | 0.375 LB |