- 0.25 Inch Shaft Diameter, 0.504 Inch Outside Diameter, 0.125 Inch Wide, Closed Steel Linear Bearing Seal
| Material | Nitrile Buna-N |
| Type | Closed |
| Outside Dia. | 0.504 in |
| Shaft Dia. | 0.25 in |
| Case Material | Steel Case |
| Weight | 0.1 LB |
| Material | Nitrile Buna-N |
| Type | Closed |
| Outside Dia. | 0.504 in |
| Shaft Dia. | 0.25 in |
| Case Material | Steel Case |
| Weight | 0.1 LB |