- 0.375 Inch Shaft Diameter, 0.629 Inch Outside Diameter, 0.125 Inch Wide, Closed Stainless Steel Linear Bearing Seal
| Material | Nitrile Buna-N |
| Outside Dia. | 0.629 in |
| Type | Closed |
| Case Material | Stainless Steel |
| Shaft Dia. | 0.375 in |
| Weight | 0.1 LB |
| Material | Nitrile Buna-N |
| Outside Dia. | 0.629 in |
| Type | Closed |
| Case Material | Stainless Steel |
| Shaft Dia. | 0.375 in |
| Weight | 0.1 LB |