- 4 Inch Shaft Diameter, 6.006 Inch Outside Diameter, 0.5 Inch Wide, Closed Steel Linear Bearing Seal
| Material | Nitrile Buna-N |
| Shaft Dia. | 4 in |
| Case Material | Steel Case |
| Type | Closed |
| Outside Dia. | 6.006 in |
| Weight | 0.75 LB |
| Material | Nitrile Buna-N |
| Shaft Dia. | 4 in |
| Case Material | Steel Case |
| Type | Closed |
| Outside Dia. | 6.006 in |
| Weight | 0.75 LB |