- 0.5 Inch Shaft Diameter, 0.879 Inch Outside Diameter, 0.125 Inch Wide, Closed Stainless Steel Linear Bearing Seal
| Case Material | Stainless Steel |
| Shaft Dia. | 0.5 in |
| Material | Nitrile Buna-N |
| Outside Dia. | 0.879 in |
| Type | Closed |
| Weight | 0.1 LB |
| Case Material | Stainless Steel |
| Shaft Dia. | 0.5 in |
| Material | Nitrile Buna-N |
| Outside Dia. | 0.879 in |
| Type | Closed |
| Weight | 0.1 LB |