- 0.625 Inch Shaft Diameter, 1.129 Inch Outside Diameter, 0.125 Inch Wide, Closed Steel Linear Bearing Seal
| Shaft Dia. | 0.625 in |
| Material | Nitrile Buna-N |
| Type | Closed |
| Case Material | Steel Case |
| Outside Dia. | 1.129 in |
| Weight | 0.1 LB |
| Shaft Dia. | 0.625 in |
| Material | Nitrile Buna-N |
| Type | Closed |
| Case Material | Steel Case |
| Outside Dia. | 1.129 in |
| Weight | 0.1 LB |