- 1 Inch Shaft Diameter, 2.379 Inch Outside Diameter, 0.375 Inch Wide, Open Steel Linear Bearing Seal
| Type | Open |
| Material | Nitrile Buna-N |
| Case Material | Steel Case |
| Outside Dia. | 2.379 in |
| Shaft Dia. | 1 in |
| Weight | 0.25 LB |
| Type | Open |
| Material | Nitrile Buna-N |
| Case Material | Steel Case |
| Outside Dia. | 2.379 in |
| Shaft Dia. | 1 in |
| Weight | 0.25 LB |