- 2.5 Inch Shaft Diameter, 3.756 Inch Outside Diameter, 0.375 Inch Wide, Open Steel Linear Bearing Seal
| Type | Open |
| Outside Dia. | 3.756 in |
| Material | Nitrile Buna-N |
| Shaft Dia. | 2.5 in |
| Case Material | Steel Case |
| Weight | 0.375 LB |
| Type | Open |
| Outside Dia. | 3.756 in |
| Material | Nitrile Buna-N |
| Shaft Dia. | 2.5 in |
| Case Material | Steel Case |
| Weight | 0.375 LB |