- 3 Inch Shaft Diameter, 4.506 Inch Outside Diameter, 0.5 Inch Wide, Open Steel Linear Bearing Seal
| Case Material | Steel Case |
| Type | Open |
| Material | Nitrile Buna-N |
| Shaft Dia. | 3 in |
| Outside Dia. | 4.506 in |
| Weight | 0.5 LB |
| Case Material | Steel Case |
| Type | Open |
| Material | Nitrile Buna-N |
| Shaft Dia. | 3 in |
| Outside Dia. | 4.506 in |
| Weight | 0.5 LB |